missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Hostess™ 32 Toilet Tissue Bulk Pack
Combines quality with practicality and economy. Hostess™ 32 Toilet Tissue Bulk Pack are soft, strong, and absorbent with a folded design to prevent ripping and reduce wastage.
£109.00 - £207.00
Specifications
Product Type | Toilet Tissue |
---|---|
Length (English) | 7.3 in. |
Length (Metric) | 18.6 cm |
Width (English) | 4.3 in. |
Width (Metric) | 11 cm |
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
12648865
|
Kimberly-Clark Professional™
8036 |
32 Packs x 500 Sheets |
£207.00
Pack of 32 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
12638865
|
Kimberly-Clark Professional™
8035 |
32 Packs x 250 Sheets |
£109.00
32 rolls |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
Description
- 2 ply sheets
- 100% recycled folded toilet paper
- Combines quality with practicality and economy
- Fully biodegradable reducing the risk of blocked toilets
Specifications
Toilet Tissue | |
18.6 cm | |
11 cm | |
White | |
High Traffic Washrooms |
7.3 in. | |
4.3 in. | |
Paper | |
18.6 x 11 cm (7.3 x 4.3 in.) | |
2-ply |