missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline Scientific™ Air-Jacketed Low Temperature Standard Incubator
Temperature Range: Ambient +4°C to 60°C
Brand: Medline Scientific™ AAH22062K
This item is not returnable.
View return policy
Description
- Superb low temperature incubation thanks to silent HBP compressor system which also reduces water evaporation within the chamber
- Temperature control from +4° above ambient temperature to 60°C
- Microprocessor PID control
- Simple calibration and auto-tuning functions
- Digital timer with delayed ON/OFF function from 1 min to 99 hr 59 min
- High temperature limit setting and open door alarm
- Convenient preset function for 3 most commonly used temperature settings
- Up to 9 temperature steps and maximum 200 cycles of repetition programmable for each profile
- Adjustable three-step fan speed with defrosting time and period control
- Intuitive control panel with bright LED display and touch-sensitive keypad
- RS-232 interface
- Natural convection within the chamber induced by the heater and the fan located inside the air jacket
- Built-in electrical outlet with a safety cover inside the chamber
- Convenient sample monitoring without affecting chamber temperature via the inner tempered-glass door
- Detachable shelves and round-cornered chamber interior allowing easy cleaning
Specifications
Microprocessor PID | |
Natural | |
Ambient +4° to 60°C | |
LED | |
IL-11A | |
540 x 600 x 500 mm | |
108 kg |
Air Jacket | |
2 | |
Standard Incubator | |
Wire shelves | |
Digital, 1 min to 99 hr 59 min | |
772 x 770 x 1060 mm | |
230 V, 50 Hz, 6.9 A |