missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Air-Powered Double-Diaphragm PVDF Pump, Santoprene
Eliminates sparking concerns associated with electrical pumps.
Brand: Ismatec™ 74000-21
Code : NEW
Additional Details : Weight : 7.59767kg
Description
- Air-powered motor eliminates sparking concerns associate with electrical pumps.
- Bolted pump design allows easy access to pump head for maintenance and maintains seal after repeated servicing.
- Non-metallic pumps are ideally suited for highly corrosive fluids intermittent/on-demand, portable low abrasive fluids, and suspended solids.
- Safely handles abrasive fluids and slurries — ideal for high-viscosity and shear sensitive materials.
- Encapsulated muffler provides excellent sound dampening.
Specifications
Air-powered, double-diaphragm | |
100 psi | |
98°C | |
30 cm | |
33.89 cm |
21 gal./min. max. | |
Diaphragm: Santoprene PTFE | |
-12°C | |
17.94 cm |