missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ Air Purifier PURIFIAIR.620

Air Purifier PURIFIAIR.620 reduces indoor viral loads and pollutant levels with a multi-component filter system.

Brand:  Asecos™ 39327

 View more versions of this product

Product Code. 17232534

  • POA / Each

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

View alternative products »

Explore more special offers

Description

Description

  • Asecos PURIFIAIR.620 can significantly reduce viral loads and pollution in indoor areas
    • Removes mould spores, pollen, and allergens
    • Eliminates germs and bacteria and neutralises them
    • Continuously filters out fine dust particles
    • Removes unpleasant odours and harmful gases from indoor atmospheres
    • Built-in PM1.0 sensor and colour display allow users to quickly identify and read off the indoor atmosphere particle concentration in four levels from green (low) to red (high) concentration
    • Built-in combination of pre-filters, an E12 EPA Filter and H14 HEPA Filter in accordance with EN 1822 has an efficiency of up to 99.995% while keeping out particles from 0.1 bis 0.3 μm in size
    • H14 HEPA filters are used in areas where protection against infection plays a key role
    • The mobile design allows the purifier to be used flexibly in different areas
  • 1 device handles a volume flow rate of 160 bis to 620 m³/h (5 operating levels) and is suitable for approx. 100 m³ room volume (corresponding to a surface area of 40 m² and a room height of 2.5 m)
    • A larger number of devices should be used in larger rooms
    • Fresh air must be supplied to the rooms via natural or technical ventilation
    • Air purifiers should not be considered a substitute for a fresh air supply
    • Efficient results over time only if the filter is replaced at regularly according to the electronic display
    • Large filter units ensure a long service life
    • Low energy requirements result in low usage costs
Specifications

Specifications

0.99995
620 m3/h in Full Load Operation
669 mm
400 mm
220/240 V
CE Conformity
Prefilter, Cold Catalysis Filter, Activated Carbon Filter, High-performance Particle Filter
14 Kg
400 mm
Air Purifier
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Product Guides

Certificates
View accessory products
Special Offers

Special Offers

  • Multiple Manufacturers
    Use code 24095 to receive this promotion.
    Promo Code: 24095

    Expires2025-04-15

    Days

    15

    Hours

    12

    Minutes

    13

    Seconds

    33
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 17/03/2025 and 15/04/2025 subject to availability of the product in stock. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy or if the product is no longer available in stock. Other restrictions may apply.

    Terms & Conditions Learn More
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Asecos™ Air Purifier PURIFIAIR.620 > Asecos Air Purifier PURIFIAIR.620; Product Type: Air Purifier

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.