missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab Air Quality Sensor Halo Sense
Click to view available options
Includes:
Multisensors
VOC
Unit Size:
Each
Description
This connected air quality sensor Halo Sense monitors the air quality in your spaces and tracks the quality of the air you are breathing. If pollution is detected, they immediately alert the user with light and sound signals.
- Voltage / frequency 110-230 V / 50-60 Hz
- Energy consumption: 10 W
- Housing: Lightweight, durable plastic
- Detection sensor: Semiconductor
- Weight 1kg - 2.2 lb.
- Sensitivity levels: 5
- Particle sensor
- Equipped with removable turntable to allow installation on: wall, bench, ceiling
- Voltage output 3.3 VDC: 1 permanent for alarm indicator (3.3V)
- RJ45 cable Length: 3 m
- Coverage from 14 to 40m²
- Communication Interface: Simple communication by LED pulsation system / audible warning (can be disabled)
- eGuard app: App for remote control and monitoring
- Network connection
Specifications
Specifications
| Detectable Analytes | VOCs |
| For Use With (Equipment) | Various Spaces |
| Product Type | Air Monitoring System |
| Response Time | 20 sec. (10 sec. lag time) |
| Includes | Multisensors |
| Voltage | 110/230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction