missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Air Sampler

Monitor microbiological air quality in controlled pharmaceutical and food processing environments with this air sampler.

Brand:  Thermo Scientific™ EM0100S

 View more versions of this product

Product Code. 13236219

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Monitor microbiological air quality in controlled pharmaceutical and food processing environments with Thermo Scientific™ Oxoid™ Air Sampler. This robust, high specification air sampler uses proven impaction technology for reliability in quality assurance and infection control applications.

Achieve next level clean room confidence with Air Sampler.

  • Easy to use: the simple keypad makes menu navigation easy, with all sampling information clearly displayed on an alpha-numeric screen. The unit is light enough to hold while sampling, or can be mounted on a tripod and controlled either at the unit or with an infra-red remote control (available separately).
  • Flexible: the sampler has both fixed and user-defined functions that offer flexible sampling volumes, delayed start, multiple run and interval time options. The system is easily converted from the standard 90mm sampling head to fit 55mm contact plates. Various accessories are available for differing applications, including stainless steel heads, tripods, wall/base plates and carry cases.
  • Collection efficiency: validation work according to BS EN ISO 14698-1:2003 Annex B, as carried out by an independent laboratory, has shown the air sampler to have a physical efficiency of 100% for particles 0.8 to 19.0 microns in size.
  • Data handling: Each sampling run generates a unique record which is stored within the unit (holds up to 98 records). The data is easily accessed and read on the alphanumeric display, or can be printed off via a standard printer cable. Alternatively, the Oxoid Air Sampler software allows data to be downloaded to a computer for reporting and trend analysis.
  • Calibration: the instrument is supplied with a traceable calibration certificate, valid for twelve months. There is no requirement for additional calibration between sampling head changes. A regular recalibration is available.
  • Servicing and Technical Support: the instrument comes with a twelve-month manufacturer's warranty. Manufacturer provides service, calibration and full technical support.

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Air Sampler (90mm Stainless Steel head ready)
1750 g
Rechargeable Ni/MH (without memory effect). Battery charging takes only 4 hours. After charging, the battery will last up to 7 hours.
< 20m/sec
100 L/min.

Sampling Head: aluminum or stainless steel.
Fan: antistatic plastic resin.
Housing: polyurethane resin.

Air Sampler Unit, Battery Charger, Traceable Calibration Certificate, Documentation Package
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.