missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Air Supply Tube C253
3M™ Air Supply Tube C253 for use with Versaflo™ Supplied Air System S-200+
Brand: 3M™ 7000088344
Code : NEW
Additional Details : Weight : 72.00000kg
Description
- Compressed air supply hose with coupling for use with Versaflo™ Supplied Air System S-200+
Specifications
CE Approved, EN13463-1 IIB 2GD, EN14594:2005 Class 3A/B / Class 4A/B | |
Black | |
30 m |
Belt-Mounted | |
3.5 to 7.0 bar, 4.5 to 7.0 bar (with Auxiliary air tool connected) |