Learn More
SCAT™ HPLC Air Valve V2.0
Air valves are part of the SCAT™ Safety Cap system used to protect solvents in supply bottles from external contamination. They provide safe pressure equalization with clean air for your solvent inlet.
Brand: SCAT™ 397100
1251.96 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
An exchange indicator shows the elapsed service life, allowing for prompt replacement of the air valve after 6 months of use. Purified ventilation enables precise and reproducible analytical results in the HPLC/UHPLC process.
- Blocks solvent vapors
- Protects health and the environment
- Exchange indicator displays next replacement time
- Easy to change without tools
- Fits any SCAT™ Safety Cap
Specifications
0.25 in. | |
100 Pc. | |
100 Valves | |
V2.0 |
Red | |
Polyurethane | |
UNF 0.25 in., 28 G |
Special Offers
-
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
New Offer Save Up to 70%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.