missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ Airclean 600 Dead Air Box
GREENER_CHOICE

Product Code. p-7184519 Shop All Syngene Products
Click to view available options
Width (English):
32 in.
48 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16584331

Brand: Syngene™ SYN32DBCE

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Airclean 600 dead air box equipped with a UVTect Controller.

  • With UVTect Controller
  • Price includes fluorescent lights, UV lights, UV shelf with pipette holder, and slip hatch

Specifications

Product Type Dead Air Box
Certifications/Compliance AC UL, CSA, and CE approved
Includes UV Controller
Voltage 220 V
Width (English) 32 in.
Width (Metric) 81.28 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.