missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ Airclean 600 PCR Workstation
Airclean 600 PCR Workstation with UVTect microprocessor controller and vertical laminar air flow.
£6195.00 - £8020.00
Specifications
Product Type | PCR Workstation |
---|---|
Certifications/Compliance | UL, CSA, and CE approved |
Includes | UV Controller |
Voltage | 220 V |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
16514341
|
Syngene™
SYN-32PWLF-E |
32 in. |
£6195.00
Each |
Estimated Shipment: 29-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16457260
|
Syngene™
SYN-48PWLF-E |
48 in. |
£8020.00
Each |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- With UVTect microprocessor controller
- Provides Class 100 vertical laminar air flow and timed uv light for sterilization
- Includes HEPA filter, initial prefilter, fluorescent light, UV shelf with pipette holder, safety switch, and slip hatch
Specifications
PCR Workstation | |
UL, CSA, and CE approved | |
UV Controller | |
220 V |