missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ AirClean™ AC600 Series Class 1 Biological Safety Cabinet
GREENER_CHOICE

The AirClean™ AC600 Series Class 1 Biological Safety Cabinet is a UPUV Workstation designed to safely handle biological samples. This workstation protects the operator from exposure to airborne pathogens and provides UV-C light for decontamination of materials and the work area and HEPA filtration technology for capturing harmful toxins.

Brand:  Syngene™ SYN-AC632UPUV220-E

7044.25 GBP valid until 2025-02-21
Use promo code "24115" to get your promotional price.


 View more versions of this product

Product Code. 17745904

  • £7415.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The AC600 Series UPUV Workstation is designed to safely handle of biological samples as well as a safe area to open small packages. The UPUV workstation protects the operator from exposure to airborne pathogens and provides UV-C light for decontamination of materials and the work area. The UPUV workstation uses proven HEPA technology for capturing potentially harmful toxins. All UPUV workstations are leak tested and certified with a 0.2 to 0.5 micron aerosol and then scanned for bypass. Units carry certification results for future verification. The main chamber of each AC600 Series UPUV Workstation is constructed from durable polycarbonate that allows complete 360 degree visibility. The overlapping sash, a critical design safety feature, prevents airborne contaminates from escaping the workstation in the event an unknown substance is found. The polycarbonate construction provides a natural barrier from the UV-C ray used to decontaminate the workstation.

Unique Safety Features
  • Filter safety lockout to ensure correct filter replacement
  • Polycarbonate and polypropylene design reflects UV energy
  • Automatic sash switch turns blowers off when sash is closed, maintaining an air barrier
  • Sash safety switch automatically turns off UV light and activates the blower when sash is raised
  • Shipped fully assembled
  • Overlapping polycarbonate sash to prevent UV light exposure
  • Filter and electronics are located above the workspace, eliminating the chance of a chemical spill entering these sensitive areas
  • Low airflow alarm warns the user both visually and audibly
  • Real time monitoring of installed filtration bed
Standard Features
  • No ductwork required
  • No installation required - plugs directly into a standard 110V or 220V electrical outlet
  • Clear polycarbonate shell for 360° visibility
  • UVTect™ Microprocessor Controller
  • UV and fluorescent lights
  • Seamless plastic design -no joints or gaps in construction
  • Lab event timer
  • Digital UV light timer 1 second to 59 minutes
  • Access port for electrical cords
Specifications

Specifications

Biosafety Cabinet
32 in.
220 V
AirSafe™ Safety Controller, HEPA Filter
81 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.