missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ AirClean™ AC600 Series Ductless Chemical Workstation with AirSafe™ Automatic Safety Controller
GREENER_CHOICE

The AirClean™ AC600 Series Ductless Chemical Workstation is a low cost, operator protection product that protects the user from toxic vapors, gases, fumes and particulate. Smaller, more mobile than standard ductless fume hoods, perfect for low-volume applications with known chemicals.

Brand:  Syngene™ SYN-AC648TA220-E

 View more versions of this product

Product Code. 17775904

  • £9075.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

The AC600 Series Ductless Chemical Workstation is a low cost, operator protection product that protects the end user from toxic vapors, gases, fumes and particulate. Smaller and more mobile than a standard ductless fume hood, AC600 Series ductless chemical workstations are the perfect solution for performing low-volume applications with known chemicals. These products come standard with the same advanced safety features and technology as larger AirClean™ Systems ductless hoods: gas phase bonded carbon filtration, real-time gas detection and constant airflow control and monitoring.

Standard Features
  • AirSafe™ Automatic Safety controller
  • Integral base with deep spill lip
  • No ductwork required
  • No installation required-plugs directly into a standard 110V or 220V electrical outlet
  • Clear polycarbonate shell for 360° visibility
  • Extremely quiet operation <49 dB(A)
  • Available in standard height or tall version
  • Constant monitoring of fume hood face velocity with variable airflow control to user pre-set value
  • Lab event timer
  • Unique Safety Features
  • Gas phase bonded carbon filtration
  • Tested to UL61010-1, CSA C22.2 No. 61010-1, and EN 61326-1
  • Brushless, sparkless blower is post-filter
  • Deep base effectively contains accidental spills
  • Filter and electronics are located above the workspace, eliminating the chance of chemical spill entering these sensitive areas
  • Airflow alarm warns the user both visually and audibly
  • Real time monitoring of installed filtration bed
  • Filter safety lockout to ensure correct filter replacement
  • Shipped fully assembled
  • Electronic gas detection for real-time gas phase filter monitoring
Specifications

Specifications

Chemical Workstation
25 in.
635 mm
41 in.
1041 mm
AirSafe™ Automatic Safety Controller
<49 dBA
47 in.
1194 mm
UL61010-1, CSA C22.2 No. 61010-1, EN 61326-1
23 in.
584 mm
26 in.
660 mm
Tall Version, Dual Filter Grid
48 in.
1220 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.