missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ AirClean™ Microscope Enclosure with UVTect™ Microprocessor Controller
The downflow AirClean™ Microscope Enclosure provides a clean work environment and a UV light for irradiation between processes. UVTect™ microprocessor controller provides one-touch operation of all enclosure features. This configuration does not provide operator protection.
£8330.00 - £10820.00
Specifications
Product Type | Microscope Enclosure |
---|---|
Includes | UVTect™ Microprocessor Controller |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
17735904
|
Syngene™
SYN-AC632TLFUVCMIC220-E |
32 in. |
£8330.00
Each |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17705914
|
Syngene™
SYN-AC648TLFUVCMIC220-E |
48 in. |
£10820.00
Each |
Estimated Shipment: 24-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Standard Features- No ductwork required
- No installation required - plugs directly into a standard 110V or 220V electrical outlet
- Encloses equipment while retaining full operator access
- UVTect™ Microprocessor Controller
- ISO 5 vertical laminar flow air
- UV and fluorescent lights
- Seamless plastic design - no joints or gaps in construction
- Lab event timer
- HEPA filtration for capture of particulate to 0.3 microns in size
- Filter safety lockout to ensure correct filter replacement
- Polycarbonate and polypropylene design reflects UV energy
- Tested to UL 61010-1,CSA C22.2 No. 61010-1, and EN 61326-1
- Brushless, sparkless blower is post-filter
- Filter and electronics are located above the workspace, eliminating the chance of chemical spill
- Real time monitoring of installed filtration bed
Specifications
Microscope Enclosure | |
UVTect™ Microprocessor Controller |