missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ AirClean™ PowderSafe™ Type A Enclosure with AirSafe™ Automatic Safety Controller

AirClean™ PowderSafe™ Type A enclosures provide a safe and effective weighing environment for toxic compounds or liquid chemicals. Engineered for balances, to protect the operator by capturing particulate in HEPA filtration. These compact, ductless enclosures are shipped fully assembled.

Brand:  Syngene™ SYN-48PSACTD-E

Additional Details : Weight : 138.34560kg

 View more versions of this product

Product Code. 17745894

  • £8660.00 / Each
Estimated Shipment: 24-09-2024
to see stock.

Description

Description

PowderSafe Type A enclosures provide a safe and effective weighing environment for toxic compounds and/or liquid chemicals. Engineered specifically for balances, PowderSafe Type A enclosures protect the operator by capturing particulate in HEPA filtration without sacrificing balance stability. These compact, ductless enclosures are factory leak tested, certified and shipped fully assembled for simple installation on any countertop.

Standard Features

  • Ductless Balance Enclosure Fitted with AirSafe™ Automatic Safety Controller
  • No ductwork required
  • No installation required - plugs directly into a standard 110V or 220V electrical outlet
  • Encloses equipment while retaining full operator access
  • UVTect™ microprocessor controller
  • ISO 5 vertical laminar flow air *
  • UV and fluorescent lights
  • Seamless plastic design - no joints or gaps in construction
  • Lab event timer
  • HEPA filtration for capture of particulate to 0.3 microns in size
  • Filter safety lockout to ensure correct filter replacement
  • Polycarbonate and polypropylene design reflects UV energy
  • Tested to UL 61010-1, CSA C22.2 No. 61010-1, and EN 61326-1
  • Brushless, sparkless blower is post-filter
  • Filter and electronics are located above the workspace, eliminating the chance of chemical spill
  • Real time monitoring of installed filtration bed
Specifications

Specifications

Ductless Balance Enclosure
UL 61010-1, CSA C22.2 No. 61010-1, EN 61326-1
23 in.
584 mm
26 in.
660 mm
<49 dBA
47 in.
1194 mm
HEPA
24 in.
610 mm
41 in.
1041 mm
AirSafe™ Automatic Safety Controller
48 in.
1219 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers