missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ AirJet™ Mini Membrane Vacuum Pump

Able to pump, compact and evacuate 100% oil-free, which means it does not distort results or add impurities.

Brand:  Buerkle™ 5625-2000

567.85 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


Product Code. 15134816

  • £974.00 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Alert:

Attention! Make sure to pay attention to the List of Chemical Resistance!


Description

Description

  • Suitable for a variety of applications in the laboratory
  • Can also be used as a compressor
  • Used to pump and evacuate air and neutral or slightly aggressive or corrosive gases and vapours
  • Hose connection inside diameter of 4mm
  • Maintenance-free, environmentally friendly
  • High level of gas tightness
  • Very quiet with low vibrations
  • Membrane made of EPDM
Specifications

Specifications

100 Mbar
EPDM (Membrane)
1.9 kg
141 mm
90 mm
1
Industrial
2.4 bar
164 x 90 x 141 mm
EPDM Membrane
6 L/min
164 mm
Air Jet Mini Membrane Vaccum Pump
Chemical-Resistant
Oil-Free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ AirJet™ Mini Membrane Vacuum Pump > Vacuum: 100mbar

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.