missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva ÄKTA™ High Flow Kit
Higher flow rates at lower back pressure. Cytiva ÄKTA™ High Flow Kit contains the necessary components and software to reduce backpressure in the system, thereby allowing higher flow rates.
Brand: Cytiva 18115424
This item is not returnable.
View return policy
Description
The kit contains the necessary components and software to reduce backpressure in the system, and thereby allowing higher flow rates. This makes it a suitable setup for running larger columns and for increasing the production capacity.- Higher flow rate: 200mL/min
- Lower back pressure: <0.6 MPa

Specifications
Increasing Flow Rate While Lowering Back Pressure | |
<0.6 MPa | |
Includes connectors, tubing, ferules and basic tools |
ÄKTAexplorer 100 System, Esp. with Larger Columns | |
Max. flow rate: 200 mL/min. | |
1 Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cytiva ÄKTA™ High Flow Kit > AKTA User Kit
Spot an opportunity for improvement?Share a Content Correction