Learn More
InSphero™ Akura™ 384 ImagePro Spheroid Microplates
The Akura™ ImagePro is our high-end solution plate that unifies robust liquid and spheroid handling with automated high-resolution imaging. The flat bottom and black walls of the 384 well plate facilitate high-resolution, high-content imaging.
Brand: InSphero™ CS-PC14
Additional Details : Weight : 1.00000kg
Description
The Akura™ ImagePro is our high-end solution plate that unifies robust liquid and spheroid handling with automated high-resolution imaging. The flat bottom and black walls of the 384-well plate facilitate high-resolution, high-content imaging, while the special well design allows medium exchange, dosing, and endpoint determination in the same plate saving time and resources.
- All-in-one plate allowing spheroid formation, long-term culturing and analysis in one single plate.
- Unique SureXchange™ ledge engineered to prevent unintended spheroid/organoid aspiration and to retain consistent minimal remnant media volumes (< 2 to 3 μl) during medium exchange.
- Spheroid/organoid morphology and functionality are preserved in long-term culture.
- Superior high-content imaging quality with a continuous, flat-bottom, 25 μm gas-permeable membrane, and a black-walled body.
Specifications
No Barcode | |
16 x 24 | |
Single-use | |
Polystyrene | |
384 | |
Sterile | |
Square, Flat Bottom (F-well) | |
Sterile |
SBS Standard | |
Black, Clear Bottom | |
High-resolution, high-content imaging plate, ULA plate, no spheroid loss | |
120 μL | |
50 μL | |
Non-treated | |
Yes |