Learn More
InSphero™ Akura™ 384 Spheroid Microplates
The ultimate Akura™ 384 Spheroid Microplate unifies robust liquid and spheroid handling with automated high-throughput screening applications. The flat bottom and black walls of the InSphero 384 well plate facilitate confocal imaging.
Brand: InSphero™ CS-PC24
Additional Details : Weight : 1.00000kg
Description
The ultimate spheroid screening plate unifies robust liquid and spheroid handling with automated high-throughput screening applications. The flat bottom and black walls of the Akura™ 384 Spheroid Microplate facilitate confocal imaging, while the special well design allows medium exchange, dosing, and endpoint determination in the same plate saving time and resources.
- Unique SureXchange™ ledge engineered to prevent unintended spheroid/organoid aspiration.
- Spheroid/organoid morphology and functionality are preserved in long-term culture.
- High-content imaging quality with a continuous, flat-bottom, 125 μm Polystyrene membrane, and a black-walled body.
- Improved spheroid/organoid formation with the Akura™ Tilting Stand by keeping the plate at 30 degrees during cell aggregation.
- 10/Pack of individually wrapped Akura™ 384 Spheroid Microplates, made of Polystyrene, high-efficiency ULA coating.
- Sterile.
- Includes lid.
Specifications
No Barcode | |
24 x 16 | |
Single-use | |
Polystyrene | |
384 | |
Sterile | |
Square, Flat Bottom (F-well) | |
Sterile |
SBS Standard | |
Black, Clear Bottom | |
High-throughput Screening Plate | |
120 μL | |
50 μL | |
Non-treated | |
Yes |