missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Insulating Tube, Both Ends Open (Thin Wall);OD (mm), 2;ID (mm), 1

Product Code. 11387508
Click to view available options
Quantity:
100 mm
200 mm
300 mm
Unit Size:
100mm
200mm
300mm
This item is not returnable. View return policy

Product Code. 11387508

Brand: Thermo Scientific Alfa Aesar 031487.DR

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Al-23 Insulating Tube
Name Note Both ends open (Thin Wall)
Quantity 200 mm
What is the maximum working temperature of Al-23 Tubes?

The maximum working temperature for the Al-23 Tube is 1950 degrees C.

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.