missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Multibore Insulating Tube, O. D.: 4mm, Four 0.8mm Bores, Thermo Scientific™
£24.61 - £223.00
Specifications
Chemical Name or Material | Al-23 Multibore Insulating Tube |
---|---|
Name Note | Four bores |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11328427
|
Thermo Scientific Alfa Aesar
032552.DS |
205 mm | |||||||
11398417
|
Thermo Scientific Alfa Aesar
032552.DV |
275 mm | |||||||
11388417
|
Thermo Scientific Alfa Aesar
032552.DZ |
380 mm | |||||||
11308427
|
Thermo Scientific Alfa Aesar
032552.EG |
560 mm | |||||||
11358427
|
Thermo Scientific Alfa Aesar
032552.EL |
770 mm | |||||||
11318427
|
Thermo Scientific Alfa Aesar
032552.ER |
1060 mm | |||||||
11348427
|
Thermo Scientific Alfa Aesar
032552.EW |
1460 mm | |||||||
11338427
|
Thermo Scientific Alfa Aesar
032552.FB |
2060 mm | |||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Multibore Insulating Tube | |
Four bores |
Safety and Handling
missing translation for 'tsca' : U
Recommended Storage : Ambient temperatures