missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Multibore Round Tube, O.D.: 1.2mm, Two 0.3mm Bores, Thermo Scientific Chemicals
POA - £46.20
Specifications
Chemical Name or Material | Al-23 Multibore Round Tube |
---|---|
Name Note | Two bores |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11378467
|
Thermo Scientific Alfa Aesar
032565.DM |
100 mm | |||||||
11308477
|
Thermo Scientific Alfa Aesar
032565.DR |
200 mm | |||||||
11388467
|
Thermo Scientific Alfa Aesar
032565.DT |
250 mm |
£35.90
250mm |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11398467
|
Thermo Scientific Alfa Aesar
032565.DW |
300 mm | |||||||
15411267
|
Thermo Scientific Alfa Aesar
032565.Q@ |
400 mm |
£46.20
400mm |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Al-23 Multibore Round Tube | |
Two bores |
Safety and Handling
missing translation for 'tsca' : U
Recommended Storage : Ambient temperatures
RUO – Research Use Only