missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-23 Solid Rod, Round, Dia.: 10mm, Thermo Scientific™
POA - £134.00
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11323108
|
Thermo Scientific Alfa Aesar
|
100 mm | N/A | ||||||
11313108
|
Thermo Scientific Alfa Aesar
032937.DR |
200 mm | N/A | ||||||
11333108
|
Thermo Scientific Alfa Aesar
032937.DT |
250 mm | N/A | ||||||
11383098
|
Thermo Scientific Alfa Aesar
032937.DW |
300 mm | N/A | ||||||
11393098
|
Thermo Scientific Alfa Aesar
032937.EH |
600 mm | N/A | ||||||
11373098
|
Thermo Scientific Alfa Aesar
|
800 mm | N/A | ||||||
11303108
|
Thermo Scientific Alfa Aesar
032937.EO |
1000 mm | N/A | ||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-23 Solid Rod | |
Rod |
Safety and Handling
missing translation for 'tsca' : U
Recommended Storage : Ambient temperatures