missing translation for 'onlineSavingsMsg'
Learn More

Al-23 Tube (both ends open);OD (mm), 11;ID (mm), 7

Product Code. 11363957
Click to view available options
Quantity:
100 mm
200 mm
300 mm
400 mm
600 mm
800 mm
1000 mm
Unit Size:
1000mm
100mm
200mm
300mm
400mm
600mm
800mm
This item is not returnable. View return policy

Product Code. 11363957

Brand: Thermo Scientific Alfa Aesar 031563.DR

Request Bulk or Custom Formats

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material Al-23 Tube
Name Note Both ends open
Quantity 200 mm

RUO – Research Use Only

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.