missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Al-24 Tube, Both ends open, O.D.: 12mm, I.D.: 8mm, Thermo Scientific™
POA - £103.00
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11334087
|
Thermo Scientific Alfa Aesar
031602.DM |
100 mm | N/A | ||||||
11314087
|
Thermo Scientific Alfa Aesar
031602.DR |
200 mm | N/A | ||||||
11324087
|
Thermo Scientific Alfa Aesar
031602.DW |
300 mm | N/A | ||||||
11354087
|
Thermo Scientific Alfa Aesar
031602.EH |
600 mm | N/A | ||||||
11344087
|
Thermo Scientific Alfa Aesar
031602.EM |
800 mm | N/A | ||||||
11374087
|
Thermo Scientific Alfa Aesar
031602.EO |
1000 mm | N/A | ||||||
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Al-24 Tube | |
Both ends open |
Safety and Handling
missing translation for 'tsca' : U
Recommended Storage : Ambient temperatures
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Al-24 Tube, Both ends open, O.D.: 12mm, I.D.: 8mm, Thermo Scientific™