missing translation for 'onlineSavingsMsg'
Learn More

Molecular Probes™ Alexa Fluor™ 488 NHS Ester (Succinimidyl Ester)

Alexa Fluor™ 488 is a bright, green-fluorescent dye with excitation ideally suited for the 488 nm laser line.

£397.00 - £1890.00

Specifications

Product Type Dye
Content And Storage Store in freezer (-5 to -30°C) and protect from light.
Chemical Reactivity Amine
Shipping Condition Room Temperature
Label or Dye Alexa Fluor™ 488
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
10266262
View Documents Promotion Details
Molecular Probes™
A20000
1 mg
£397.00
1mg
Please to purchase this item. Need a web account? Register with us today!
11564007
View Documents
Molecular Probes™
A20100
5 mg
£1890.00
5mg
Please to purchase this item. Need a web account? Register with us today!
Description
Show More
Specifications

Specifications

Dye
Amine
Alexa Fluor™ 488
Alexa Fluor™
494 nm
Store in freezer (-5 to -30°C) and protect from light.
Room Temperature
Alexa Fluor
517 nm
Videos
SDS
Documents

Documents

Product Certifications

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Molecular Probes™ Alexa Fluor™ 488 NHS Ester (Succinimidyl Ester)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.