missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Alginic acid
Click to view available options
Quantity:
100 g
500 g
2.5 kg
Packaging:
Plastic bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Melting Point | >300°C |
Color | Beige to White |
Ignition Residue | 4% max. |
Loss on Drying | 15% max. (2 g, 105°C, 4 hrs) |
Infrared Spectrum | Authentic |
Packaging | Plastic bottle |
Quantity | 100 g |
Merck Index | 15,235 |
Solubility Information | Solubility in water: insoluble. Other solubilities: slightly soluble in hot water;,insoluble in organic solvents;,dissolves slowly in solutions of sodium carbonate,,sodium hydroxide and trisodium phosphate |
Percent Purity | 19 to 25% (carboxyl groups) (on dried substance) |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'