missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stainless Steel All-Layer-Sampler

Buerkle™ Stainless Steel All-Layer-Sampler allows samples to be collected from every layers of the container.

Brand:  Buerkle™ 5316-2085

727.03 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10319604

  • £793.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

All-layer sampler, with open inner tube, no separate chambers, and large sampling volume. For all-layer samples through all the layers of the sample.
  • AISI 316L (1.4404)
  • 25 mm Ø
  • Easy cleaning, removable tip
  • Excellent processing, robust model
  • Various bulk goods can be collected with the lances, from the finest powder to large grains such as corn or nuts
  • Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches
Specifications

Specifications

All-layer Sampler
Autoclavable
T-shape
130 mL
For All-Layer Samples Through All The Layers of The Sample, Foodstuffs
Stainless Steel (V4A)
3 openings
4.4 oz.
DIN
850 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.