missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stainless Steel All-Layer-Sampler
Buerkle™ Stainless Steel All-Layer-Sampler allows samples to be collected from every layers of the container.
Brand: Buerkle™ 5316-2150
875.27 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
All-layer sampler, with open inner tube, no separate chambers, and large sampling volume. For all-layer samples through all the layers of the sample.- AISI 316L (1.4404)
- 25 mm Ø
- Easy cleaning, removable tip
- Excellent processing, robust model
- Various bulk goods can be collected with the lances, from the finest powder to large grains such as corn or nuts
- Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches
Specifications
All-layer Sampler | |
Autoclavable | |
T-shape | |
260 mL | |
For All-Layer Samples Through All The Layers of The Sample, Foodstuffs |
Stainless Steel (V4A) | |
5 openings | |
8.79 oz. | |
DIN | |
1500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction