missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ All-Purpose Cotton Wipers

Product Code. 12833532 Shop All Texwipe Products
Click to view available options
Dimensions (L x W):
12 x 12 in.
6 x 6 in. (15.24 x 15.24 cm)
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
Pack of 150
Pack of 300
Pack of 600
This item is not returnable. View return policy

Product Code. 12833532

Brand: Texwipe™ TX309

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For ISO Class 7 applications

  • Strong, highly absorbent 100% cotton wipers woven from high-quality, long-staple cotton fibers with tight-weave construction
  • Twill-patterned surface on both sides of the wiper traps and removes surface contaminants from the cleaned surface
  • Inherent antistatic characteristics at 40-60% relative humidity
  • Exceptional absorbency, strength, chemical and heat resistance and uniform surface texture make these wipers suitable for a wide range of critical applications
  • Bias cut at a 45° angle to ensure that edges will resist fraying and release of fibers
  • Autoclavable

Order Info

Basis weight: 180g/m2

Specifications

Product Type Cleanroom Wiper
Length (English) 9 in.
Length (Metric) 22.9 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Material Cotton
Autoclavable Autoclavable
Basis Weight 184
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Dimensions (L x W) 9 x 9 in. (22.86 x 22.86 cm)
For Use With (Application) Cleaning, polishing and burnishing of Metallic and nonmetallic magnetic media disk surfaces
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.