missing translation for 'onlineSavingsMsg'
Learn More

Brady™ All-weather Vinyl Labels

Product Code. 17881789
Click to view available options
Alternate Part Number:
M4-11-595
M4-17-595
M4-49-595
M4-7-595
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17881789

Brand: Brady™ 176806

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.

  • Make labels that withstand up to 10 years of outdoor abuse with this low-shrink vinyl label material (B-595). Print almost anywhere with a durable Brady handheld label maker.
  • Versatile: Ideal for labeling pipes, equipment, shelves and other industrial surfaces
  • Tough: Designed to withstand prolonged exposure to UV light, chemicals, greases and oils, salt spray, cleaners and detergents, and grime
  • Adhesive: Made with high-tack, permanent acrylic adhesive for use on rough, highly-textured, dirty and smooth surfaces alike, especially in cold temperatures
  • Long-lasting: Weather-resistant labels designed to last up to 10 years in an outdoor environment

Specifications

Certifications/Compliance BS 5609:1986 Section 2 and section 3 Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Permanent Acrylic
Coating None
Color White
Finish Gloss
Format Die-cut
Material Vinyl
Printable Sides Front
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Component and equipment labelling;Electrical labelling;Facility identification;Lean and 5S labelling;Lockout tagout;Security identification;Pipe and valve marking
For Use With (Equipment) BMP41;BMP51;M511;M410;M510
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model M4-49-595
No. per Pack 160 Label(s) / Box
Quantity 1
Size 25.40 mm (W) x 25.40 mm (H)
Temperature Range (English) -40°F to 180°F
Temperature Range (Metric) -40°C to 82°C
Thickness (English) 0.004 in
Thickness (Metric) 0.102 mm
Dimensions (LxW) 25.40 mm (W) x 25.40 mm (H)
Length (English) 1 in.
Length (Metric) 25.40 mm
Width (English) 1 in
Width (Metric) 25.40 mm
Width (English) Printable Area 25.40 mm
Height (English) 1 in
Height (Metric) 25.40 mm
Alternate Part Number M4-49-595
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.