missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ All White Self-laminating Vinyl Wrap Around Wire and Cable Labels for M6/M7 Printers
Self-laminating Vinyl is an ideal material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
£48.93 - £51.60
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized |
Adhesive Type | Permanent Acrylic |
Coating | None |
Color | White |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
17801369
|
Brady™
173807 |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) |
£48.93
Pack of 250 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17869134
|
Brady™
174596 |
M710, BMP71 |
£51.60
Pack of 250 |
In Stock
Log in to see stock. |
|||||
Description
- Self-laminating vinyl is ideal for use in cable and wire labeling and general-purpose marking in labs
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- UL approved
- Service temperature of -40°C to 70°C (-40°F to 158°F)
- Made of B-427 vinyl
Specifications
Not Autoclavable | |
Permanent Acrylic | |
White | |
Die-cut | |
Single-side Printable | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
250 Labels | |
-94°F to +158°F | |
0.004 in. | |
0.75 x 1.5 in. | |
1.5 in. | |
19.05 mm |
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized | |
None | |
Matte | |
Vinyl | |
Thermal Transfer | |
Non-sterile | |
No | |
Rectangle | |
-70°C to +70°C | |
0.102 mm | |
0.75 in. | |
38.1 mm |