missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Allegro Respirator Wipes, Isopropanol-Based
Use these Isopropanol-Based Respirator Wipes to keep respirators clean between scheduled disinfection as mandated by OSHA.
Brand: Allegro 86332-11
Code : NEW
Additional Details : Weight : 0.33300kg
Description
- Isopropanol-Based Respirator Cleaning Pads are for use with rubber facepieces and other personal safety equipment.
- Individually wrapped; box may be used as a wall-mounted dispenser.
- Active ingredient: 70% Isopropanol.
- Not available in Canada.
Specifications
Cleaning Supplies | |
Respiratory Masks | |
100 Pk. | |
28 mm |
Isopropanol-Based | |
OSHA | |
13 mm |