missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Organic Acid HPLC Columns: OA-1000 column
Click to view available options
Length (Metric):
300 mm
Unit Size:
Each
Description
- Rapid analysis of organic acids and alcohols
- pH-resistant resin packing
- Designed for specific ion-exclusion applications
OA-1000 and OA-2000
- Exhibit excellent selectivity for aliphatic and aromatic acids
- OA-1000 is ideal for the separation of inorganic anions such as fluoride, arsenate, sulfite, alcohols, and most organic acids
- OA-2000 is used for separating organic acids with low pKa values, low-molecular-weight straight-chain acids, and aromatic acids
- Designed for the separation of citric and other acids from glucose and fructose; a column heater is necessary when using these columns
- IOA-1000 can also be used for the separation of acids of the tricarboxylic acid cycle (the Krebs cycle)
- IOA-2000 is intended for fast separation of acids and some alcohols
- For use with isocratic aqueous mobile phases only
- Not recommended for use with organic modifiers which may damage columns
Specifications
Specifications
| Diameter (Metric) | 6.5 mm |
| Flow Rate | 0.8 mL/min |
| For Use With | Rapid Analysis of Organic Acids and Alcohols |
| Length (Metric) | 300 mm |
| Mobile Phase Compatibility | 0.01 N Sulfuric Acid |
| Particle Size | 9 μm |
| Temperature | 65°C |
| Stationary Phase | Organic Acid |
| Packing Material | Silica |
| Column Type | OA-1000 |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction