missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ Alltech™ Vydac™ 214TP C4 Column
A polymerically bonded endcapped n-butyl reversed-phase based on 300Å TP silica
POA
Specifications
Particle Shape | Spherical |
---|---|
Pore Size | 300 Å |
Stationary Phase | 214 TP |
Packing Material | Silica |
Carbon Load | 3% |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Price | Quantity & Availability | |||
11359950
|
Grace™
214TP5315 |
3.2 mm | 150 mm | 5 μm |
POA
Each |
N/A | |||
Description
- Polymeric bonded phases have exceptionally long column lifetime and negligible phase leaching
- Extensive applications library based on over two decade's experience
Specifications
Spherical | |
214 TP | |
3% | |
Yes |
300 Å | |
Silica | |
C4 |