missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Alnico V Magnetic Stirring Bars
Brand: IKA™
12.45 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.09000kg
Specifications
8 mm | |
Magnetic Stir Bar | |
Alnico Magnet | |
20 mm |
PTFE | |
5/Pk. | |
Suitable for a wide range of flat bottom containers | |
Sphere, Cylinder |