missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Neville and More™ Alpha Glass Bottle
Click to view available options
Diameter (Metric) Inner:
3.3 cm
3.86 cm
4.4 cm
6.2 cm
Color:
Amber
Clear
Specifications
Specifications
Color | Amber |
Diameter (Metric) Inner | 4.4 cm |
Material | Glass (Type 3) |
No. per Case | 130 |
Volume (Metric) Brim | 97.5 mL |
Closure Included | No |
Shape | Cross Section Circular |
Height (Metric) | 10.3 cm |
Product Type | Bottle |
Closure Size | 2.8 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'