missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaLite™ Polyester Wipers
ISO Class 5 to 6 applications
Brand: Texwipe™ TX1008B
Code : NEW
Additional Details : Weight : 0.86400kg
Description
ISO Class 5 to 6 applications
- Lightweight knitted wiper in 100% continuous-filament polyester
- Excellent economical choice for wiping
- Cleanroom laundered for the lowest contamination levels
- Superior spill control and general cleaning properties
Order Info
Available stacked or bulk packed with two inner bags of 75 wipers . Basis weight: 121g/m2.
Specifications
Cleanroom Wipe | |
22.9 cm | |
22.9 cm | |
121 | |
Knitted | |
Cleanroom |
9 in. | |
9 in. | |
Polyester | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
9 x 9 in. (22.86 x 22.86 cm) | |
150 Wipes/Pk. Bulk Packed |