missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Texwipe™ AlphaLite™ Polyester Wipers
ISO Class 5 to 6 applications
£57.90 - £403.00
Specifications
Product Type | AlphaLite™ Wipes |
---|---|
Length (English) | 9 in. |
Length (Metric) | 22.9 cm |
Width (English) | 9 in. |
Width (Metric) | 22.9 cm |
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
11545355
|
Texwipe™
TX1008B |
150 Wipes/Pk. Bulk Packed |
£403.00
Pack of 150 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
|||||
15782386
|
Texwipe™
TX1008 |
150 Wipes/Pk. |
£57.90
Pack of 150 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||||
Description
ISO Class 5 to 6 applications
- Lightweight knitted wiper in 100% continuous-filament polyester
- Excellent economical choice for wiping
- Cleanroom laundered for the lowest contamination levels
- Superior spill control and general cleaning properties
Order Info
Available stacked or bulk packed with two inner bags of 75 wipers . Basis weight: 121g/m2.
Specifications
AlphaLite™ Wipes | |
22.9 cm | |
22.9 cm | |
121 | |
Knitted | |
Cleanroom |
9 in. | |
9 in. | |
Polyester | |
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 | |
9 x 9 in. (22.86 x 22.86 cm) |