missing translation for 'onlineSavingsMsg'
Learn More

AlphaProTech Critical Cover™ UltraGrip™ Boot Covers with Elastic Ankle

Product Code. 12775935
Encompass_Preferred
Click to view available options
Size:
Medium
Universal
X-Large
Thread Color:
Black
White
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

High-top boot covers feature soft, strong, and flexible Microbreathe™ material with a high vapor transmission rate for all day comfort.

  • Microbreathe upper material provides barrier protection
  • Static dissapative
  • High vapor transmission rate

Specifications

Size X-Large
Material Polypropylene
Latex Free Yes
Color White
Sterility Non-sterile
Closure Type Elastic Top and Ankles
Sole Type Anti-skid
Seam Type Serged
Thread Color Black
Certifications/Compliance ASTM D751
Packaging Quantity 100 Pairs/Cs.
Dimensions (L x W x H) 15 x 4.75 x 18 in. (38.1 x 12 x 45.72cm)
Length (English) 15 in.
Length (Metric) 38.1 cm
Height (English) 18 in.
Height (Metric) 45.72 cm
Product Type Controlled Environments Boot Covers
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'