missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ AlphaSorb™ HC Polyester Wipers

For ISO Class 5 and 6 (Class 100 and 1000) applications

Brand:  Texwipe™ TX2418

558.11 GBP valid until 2025-02-13
Use promo code "24130" to get your promotional price.


 View more versions of this product

Product Code. 15772396

  • £793.00 / Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Large two-ply, 100% continuous-filament polyester wiper in double-knit interlock pattern
  • For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
  • Glides smoothly over surfaces and does not snag
  • Highly absorbent, with low particles and extractables

Order Info

Basis weight: 220g/m2

Specifications

Specifications

High-capacity Wipe
46 cm
46 cm
Highly absorbent
214
46 x 46 cm (18 x 18 in.)
2-ply
18 in.
18 in.
Polyester
Autoclavable
ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
For applying cleaning solutions to pharmaceutical and biopharmaceutical equipment
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Texwipe™ AlphaSorb™ HC Polyester Wipers > 46 x 46cm (18 x 18 in.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.