missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 04-005 Certified Heavy Duty PVC Chemical Protection Gloves - Extended Cuff
111.94 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
9
10
11
Description
- Nitrile and PVC blend provides chemical protection against 6 chemicals certified (JKLMPT) out of 18 EN ISO 374:2016
- An additional 5 chemicals (AFNOS) have achieved a permeation level 2 or higher in an accredited lab
- Special foam design provides oil resistance, and enhances grip capabilities in wet or oily environments
- 13-gauge seamless cotton design increases comfort and protection
- Complies with FDA and EU food regulations
Specifications
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009 |
Color | Blue |
Material | Nitrile/PVC Blend |
Size | 9 |
EN388 Standard | 4131A |
EN ISO 374-1 | Type A |
EN ISO 374-1 CHEMICAL LETTER CODES | JKLMPT |
EN ISO 374 - 5 | Yes |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'