missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 1500 PLUS FR Stitched Coveralls, Model 111, White
7.39 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
4X-Large
5X-Large
Description
- Specialized protection: Intended to be worn over heat-protective clothing, the AlphaTec™ 1500 PLUS FR Stitched - Model 111 chemical suit features an SMMS nonwoven material barrier, guarding against particulates, non-flammable liquid spray and splashes
- Heightened breathability: Its SMMS nonwoven fabric is also permeable to air and water vapor, reducing the risk of heat stress and enhancing wearer comfort
- Assured antistatic capabilities: This hooded protective outer garment is also compliant with EN 1149-5 antistatic standards
- Enhanced fit and features: Its optimized fit ensures sustained comfort and it includes a two-way front flap with DST storm zipper, as well as finger loops and an elasticated hood, waist, wrist and ankles
Specifications
Product Type | Chemical Protective Clothing |
Size | 4X-Large |
Gender | Unisex |
Material | Anti-static SMS |
Color | White |
Disposable | Reusable |
Waist Style | Elastic at Back |
Ankle Style | Elastic |
Cuff Style | Elastic, Finger Loops |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'