missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 1500 PLUS Lab Coats, Model 208
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 70
Description
- Air and water vapor permeable (breathable)
- Silicone Free
- Optimized body fit helps improve wearer comfort and safety
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | X-Large |
| Gender | Unisex |
| Material | SMS |
| Color | White |
| Closure Type | Press Studs |
| Cuff Style | Elastic |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Chemicals |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction