missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 1500 PLUS Lab Coats, Model 208
264.05 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Air and water vapor permeable (breathable)
- Silicone Free
- Optimized body fit helps improve wearer comfort and safety
Specifications
Product Type | General Purpose Lab Coat |
Size | 2X-Large |
Gender | Unisex |
Material | SMS |
Color | White |
Disposable | Reusable |
Sterility | Non-sterile |
Model | W15B208 |
Seam Type | Bound |
Certifications/Compliance (Europe) | EN ISO 13688:2013, Partial Body Protection Only, EN 13034:2005 + A1:2009 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'