missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 1500 PLUS Stitched Coveralls, Model 113, Orange
8.79 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
6X-Large
7X-Large
Description
DESIGN:
- SMS fabrics are a particularly good barrier against particulates such as asbestos, brick dust and cement dust, and will provide protection from light aerosol mists; as found in some paint spray environments.
- Anti-static suit, used for the stripping, clear up or handling of asbestos, general maintenance, construction and contract cleaning.
- Stitched seams
- Combining strength with particle barrier
SUIT FEATURES:
- 3-piece hood
- Elasticated hood, wrists, waist and ankles
- 2-way front zipper with resealable storm flap
- Finger loops
- Anti-static treatment
Specifications
Product Type | Hooded Coveralls |
Size | 6X-Large |
Gender | Unisex |
Material | Anti-static SMS |
Color | Orange |
Disposable | Reusable |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic, Finger Loops |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'