missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 1500 STANDARD Stitched Coveralls, Model 138, White
Click to view available options
Size:
4X-Large
6X-Large
Description
SUIT FEATURES
- 3 piece hood
- Elasticated hood, wrists, waist and ankles
- 2-way front zipper with resealable storm flap
Specifications
Specifications
Product Type | Chemical Protective Clothing |
Size | 4X-Large |
Gender | Unisex |
Material | SMS Fabric |
Color | White |
Disposable | Reusable |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction