missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AlphaTec™ 1500 STANDARD Stitched, Model 138, Navy
3.79 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
4X-Large
5X-Large
Description
SUIT FEATURES:
- 3 piece hood
- Elasticated hood, wrists, waist and ankles
- 2-way front zipper with resealable storm flap
Specifications
Product Type | Hooded Coveralls |
Size | 4X-Large |
Gender | Unisex |
Material | SMS Fabric |
Color | Navy |
Disposable | Reusable |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'