missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 3000 AVANT2 AIRline Ultrasonically Welded and Taped G01
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
Encapsulated suit designed to be used with the permanently attached AlphaTec™ and AVANT STS V.1 airline regulator.
- Includes internal air-channel ventilation system
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Welded and taped seams, our highest barrier to liquids and particulates
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow)
- Suit/Belt mounted regulator complete with a low flow warning whistle the AVANT STS regulator can be mounted on the suit and removed for reuse providing cleaning and decontamination is permissible.
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Attached socks with elasticated boot overflap - Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress
Specifications
Specifications
Product Type | Chemical Protective Clothing |
Size | 3X-Large |
Gender | Unisex |
Material | Multi-layer Barrier Laminate Fabric |
Color | Yellow |
Disposable | Reusable |
Waist Style | Non-elastic |
Ankle Style | Attached Socks, Boot Overflaps |
Cuff Style | Double |
Neck Style | Hooded |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction