missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 3000 AVANT2 AIRline Ultrasonically Welded and Taped G01
955.82 GBP valid until 2024-12-31
Use promo code "22917" to get your promotional price.
Use promo code "22917" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
Fully encapsulated suit designed to be used with the permanently attached MICROCHEM™ AVANT STS V.1 airline regulator.
- Features include air-channel ventilation system
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Welded and taped seams, our highest barrier to liquids and particulates
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves.
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow)
- Suit/Belt mounted regulator complete with a low flow warning whistle the AVANT STS regulator can be mounted on the suit and removed for reuse providing cleaning and decontamination is permissible.
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Attached socks with elasticated boot overflap - Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress
Specifications
Certifications/Compliance | CE CATEGORY III (Type 3, EN 1073-1, EN 1149-5) |
Color | Yellow |
For Use With (Application) | Opening and draining pumps valves or lines Filling, blending and charging of raw materials Contaminated Environments Chemical Handling Transferring liquids and solids Raw material sample collection Concentration mixing and palletisation Hazmat response Assembly and disassembly of large pipes Loading and unloading of proces equipment |
Hood Type | Fully Encapsulated |
Material | Multi-layer Barrier Laminate Fabric |
Size | Small |
Ankle Style | Attached Socks with Elasticated Boot Overflap |
Closure Type | Zipper |
Cuff Style | Double cuffs, finger and thumb loop |
Disposable | Reusable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'