missing translation for 'onlineSavingsMsg'
Learn More
Ansell AlphaTec™ 38-514 Chemical Resistant Butyl Gloves Product Code.: 11731693
Add to basket

Ansell AlphaTec™ 38-514 Chemical Resistant Butyl Gloves

Product Code. 11731693 Shop All Ansell Products
8
Click to view available options
Size:
7
8
9
10
11
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Product Code. 11731693

Brand: Ansell 38514080

Add to basket
Add to basket
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Thin butyl glove provides resistance to aggressive chemicals including solvents and strong acids.

  • Protection against aldehydes, ketones and esters as well as concentrated mineral acids
  • Flexible and comfortable
  • Natural, curved ergonomic shape
  • Easy donning and secure grip
  • Rough finish offers safer handling
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance ANSI 3, EN 388-1000X, EN 374-1/Type A, CE marked
Certifications/Compliance (Europe) CE 0493, EN 1149, EN 16350, EN 420:2003 + A1:2009; Category III
Color Black
Latex Free Yes
Material Butyl
Powdered Powder Free
Size 8
Thickness (English) 14 mil
Thickness (Metric) 0.35 mm
EN388 Standard EN 388:1000X, EN 388:1000
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABCIKMPST
EN ISO 374 - 5 Bacteria, Fungi only
For Use With (Application) Chemical plants and transportation, chemical processing, handling acids, alkalies, salts and ketones
Glove Cuff Style Beaded
Grip Design Rough
Lining Unlined
Model 38-514-8-189022
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell AlphaTec™ 38-514 Chemical Resistant Butyl Gloves >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.